Buy more than* S$200* and get FREE SHIPPING

Drain Hose 30m

4.50 (2)
Maximum Temperature (Degree C)
60
Hose Diameter (phi mm)
30x34
Length (m)
30
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 PH62-86-30 34617712 179.90 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Connection of wastewater
5
From Japan
On 2015-08-27 16:36:44
Easy to use
This review is about item#34617712.
Used for drainage connection at construction site
4
From Japan
On 2014-09-26 17:46:02
I am saved because it can be used by adjusting the necessary length.
This review is about item#34617712.