Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rubber Pad

4.23 (26)
Purpose
Rubber pad for garage jack saucer (saddle)
Inside Dimension (mm)
122
Dimensions (Diameter phi x Height H) (mm)
140x19
Weight (g)
About 223
Material
Rubber
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FJ-89 34605173 15.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 14
4 star 7
3 star 2
2 star 3
1 star 0
Review Rating: 4.23
26 Customer Reviews
The reviews are automatic translation.
Jack up
4
From Japan
On 2018-05-08 10:06:05
I purchased it as a substitute for knowing that the rubber pad and the receiver of the jack originally do not fit each other. Rubber putt is thick and strong.
This review is about item#34605173.
Oil change tire exchange
5
From Japan
On 2018-03-28 17:47:01
I thought that it was a large-scale industrial floor jacket exclusive item, but just like putting on a jack on its own as it is in the review, it can be used stably and it has an effect on scratch prevention and it was okay to buy it.
This review is about item#34605173.
Jack up of passenger car with floor jack
5
From Japan
On 2017-11-13 19:55:33
The jackplate no longer gets scratched, and the troublesome touchup has been eliminated. Shape and material are good and positioning is easy. I'm glad I bought it.
This review is about item#34605173.
Jack up
4
From Japan
On 2017-09-26 23:11:32
It contributes to securing safety. It also protects against cars.
This review is about item#34605173.
Used when changing car oil
5
From Japan
On 2017-09-16 16:52:40
It is very thick, firm and solid and durable. I was saved without hurting the contact area between the car and the jack.
This review is about item#34605173.
Attach to jack tray
5
From Japan
On 2017-06-20 14:32:04
I bought this pad because the saucer was a type with nail out with iron Using rubber pads will not scratch the metal parts directly I feel very stable with rubber.
This review is about item#34605173.
Tire exchange
4
From Japan
On 2017-06-10 15:41:41
There are places that are too big, but there was no problem in use.
This review is about item#34605173.
Blue point jack saucer
5
From Japan
On 2017-05-11 01:10:51
Because genuine rubber is expensive, I bought this rubber. The size is perfect and perfect.
This review is about item#34605173.
Used when car jacking up
2
From Japan
On 2017-04-08 19:00:56
It is easy to use when it is applied to members and def, but it hangs at the point of Mimi at the jack up point, it will be cut shortly and the metal part under the pad will be exposed. I think that it can be a little harder material. We do not have a season when replacing tires in summer and winter.
This review is about item#34605173.
During jack up work of heavy objects
5
From Japan
On 2017-01-21 18:22:49
Just by putting on a jack, the number of objects that can be used increases, which is very handy.
This review is about item#34605173.

Related Products