Buy more than* S$200* and get FREE SHIPPING

Meter-Out Speed Controller

4.43 (7)
Recommended Tube
Nylon, PU
Assured Withstand Pressure (MPa)
1.53
Fluid
Air
Operating Pressure Range (MPa)
0 - 1.02
Operating Temperature Range (deg C)
-5 - 60
Type
Elbow form
...see all
Product Options
ADD TO CART
Outside Tube Diameter (phi mm) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Tube Diameter (phi mm) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 Rc1/8 1PC 1 ESL6-01 34605286 -
Discontinued
[x]
6 Rc1/4 1PC 1 ESL6-02 34605295 -
Discontinued
[x]
8 Rc1/4 1PC 1 ESL8-02 34605304 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
When the machine is maintenance
1
From Japan
On 2016-12-26 15:13:47
A delicate surprisingly, fragile. It is unpopular from the field.
This review is about item#9296166.
Maintenance of the air cylinder
5
From Japan
On 2016-12-17 15:39:34
Use as replacement parts for existing products. We are moving without any problem.
This review is about item#9296166.
Maintenance exchange of machine
5
From Japan
On 2016-12-14 16:16:49
Was very helpful because soon found delivery time also early in the search
This review is about item#9296157.
Piping
5
From Japan
On 2016-08-25 22:48:34
Usability good, is also satisfied with the price basis.
This review is about item#34605304.
Use the air cylinder to raise and lower the arm
5
From Japan
On 2016-02-29 16:09:26
No problem in the performance compared to the leading manufacturer goods. Previously remove because it is clogging easy to place, washed but had been used, if this price, I think that trying to exchange from the next time.
This review is about item#09296166.
Air cylinder
5
From Japan
On 2013-07-11 21:29:16
Speakon with was purchased at a fairly high Monotarou's. It was about half the price of home improvement.
This review is about item#34605304.
Use the cutting machine
5
From Japan
On 2012-10-22 16:36:11
It is using the cutting machine. Without a problem up and running. Types survives rich.
This review is about item#34605295.

Related Products