Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Dimension D (phi mm) Material Dimension d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D (phi mm) Material Dimension d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 Brass, EPDM (heat-resistant rubber) 36 1PC 1 H29F-40 34618026 4.99 SGD
In stock
52 - 43 1pc 1 H29F-52 34618071 5.99 SGD
In stock
57 Brass, EPDM (heat-resistant rubber) 51 1PC 1 H29F-57 34618096 5.99 SGD
In stock
45 Brass, EPDM (heat-resistant rubber) 38 1PC 1 H29F-45 34618044 4.99 SGD
In stock
37 Brass, EPDM (heat-resistant rubber) 32 1PC 1 H29F-37 34618017 4.99 SGD
In stock
28 Brass, EPDM (heat-resistant rubber) 23 1PC 1 H29F-28 34617974 4.99 SGD
In stock
43 Brass, EPDM (heat-resistant rubber) 37 1PC 1 H29F-43 34618035 4.99 SGD
In stock
54 Brass, EPDM (heat-resistant rubber) 47 1PC 1 H29F-54 34618087 5.99 SGD
In stock
30 Brass, EPDM (heat-resistant rubber) 23 1PC 1 H29F-30 34617983 4.99 SGD
In stock
32 Brass, EPDM (heat-resistant rubber) 26 1PC 1 H29F-32 34617992 4.99 SGD
In stock
35 Brass, EPDM (heat-resistant rubber) 30 1PC 1 H29F-35 34618001 4.99 SGD
In stock
47 Brass, EPDM (heat-resistant rubber) 40 1PC 1 H29F-47 34618053 5.99 SGD
In stock
50 Brass, EPDM (heat-resistant rubber) 45 1PC 1 H29F-50 34618062 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.75
20 Customer Reviews
The reviews are automatic translation.
Bathtub stopper
5
From Japan
On 2018-01-25 15:49:37
I purchased it as a tap for a domestic bathtub I searched for DY shop but I was dissatisfied with size and cost and searched and found it at Itatrou.
This review is about item#34618044.
Bathroom stopper
5
From Japan
On 2017-09-29 14:56:51
Although the notation was ambiguous in others, it was very easy to choose because the size inscription was firmly written here. The size was perfect.
This review is about item#34617974.
To temporarily block the drainage hole of the pit
5
From Japan
On 2017-08-17 08:31:15
I bought it because I had to temporarily block the hole of φ50 mm, but it was saved because I had you ship it quickly.
This review is about item#34618087.
At bath time
5
From Japan
On 2017-05-09 07:07:20
Despite the continuous holidays, it arrived early so it was saved.
This review is about item#34618017.
Exchange due to water leak
5
From Japan
On 2017-01-30 12:14:23
Somehow it's getting thin at home in the bathroom. "There is no hot water at all!" The troubles which pessimistic in nakedness disappeared. If you measure the size, you can procure at the home center, but something was in use for a while, so it ended up being about two years after all. I measured it on the spot and was able to order the net, so I thought again that it was convenient.
This review is about item#34618017.
As a plug
5
From Japan
On 2017-01-18 18:14:51
It is good because it is inexpensive and made firmly. Since there are various sizes, I think that I will order again if necessary.
This review is about item#34618026.
Bathing water faucet
5
From Japan
On 2016-06-11 17:01:23
The faucet I used for more than 20 years has decreased in diameter and it seemed to leak, so I replaced it. It is perfect.
This review is about item#34618001.
Is good
5
From Japan
On 2016-01-01 02:47:11
It is a firm build. It seems to be safe to use.
This review is about item#34617992.
Let 's try to prevent the conventional bathtub rubber stopper from becoming aged and the rubber melts away, soiling the fingers and bathtub.
5
From Japan
On 2015-10-23 20:17:32
It was perfect sized according to the standard and was saved with no water leakage. I thank you.
This review is about item#34617974.
Replacing plugs of fu
3
From Japan
On 2015-05-04 10:12:16
I tried to purchase because the stopper of the floor got old and leaked out, but I tried purchasing this product because it was not perfect. Although I can not get it, it is unknown how much it will have.
This review is about item#34618017.