Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension d2(phi mm) Dimension d1(phi mm) Dimension d (phi mm) Dimension D (phi mm) Dimension H (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d2(phi mm) Dimension d1(phi mm) Dimension d (phi mm) Dimension D (phi mm) Dimension H (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50/56 93 95 109 43 For both SU, UV pipe 1PC 1 H500-100x50 34618114 31.99 SGD
In stock
40/44 69 71 86 35 - 1pc 1 H500-75 x40 34618105 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
For home and friends
4
From Japan
On 2018-02-24 19:42:12
Goods were ease of use as intended, shipping was also smooth and good.
This review is about item#34618105.
We installed it in the repair of the drain outlet of the bathroom.
5
From Japan
On 2018-01-05 10:42:16
Although the bathroom is 34 years old, I liked it because there was no mold in the bathroom of all tiling (except the ceiling and the window), but only the drain outlet was worrisome. I heard the sounds flowing every time I let water flow, and the smells were rising from time to time. This drain outlet was one without a trap. I searched around the home center to replace it because the reception of the eyelids was lacking due to corrosion but I did not find what I liked. When I looked up the monotaro san on the net, there is something that I wanted, as soon as I measured the dimensions, the current one was small but it suited the pipe diameter inside so I bought it. Construction itself was about 10 mm around the tile, one trap purchased was inserted into the water distribution pipe, adjusted with the tile mesh filling and adjusted the drainage level, it matched perfectly. Work was completed in around two hours. I think that it worked as amateur. The feeling of use, the sound of water runs down, and also the smell gone. I was pleased also in my wife. It was a pleasant year-end and new year with a comfortable bath. Thank you Mr. Monotaro.
This review is about item#34618105.
For repairing the bathroom drain at home
4
From Japan
On 2017-05-13 20:04:00
I searched for products that fit the size at my home center around my house, but I could not find it easily, so I could find it with Monotaro and find it. I noticed that there was a bit of burr in the incision of the dish and I needed to be careful not to get injured on my fingertips during cleaning.
This review is about item#34618105.
Service industry
5
From Japan
On 2017-05-08 07:14:39
It is good to be compact. Previously I used plastic objects, but it is stronger than that.
This review is about item#34618105.

Related Products