Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Throttle Valve ET
[x]close
All Products
>
Pneumatic Equipment, Hydraulic Equipment, Hoses
>
Compressors, Pneumatic Equipment, Hoses
>
Air Valves
>
Valves
>
Throttle Valves
Throttle Valve ET
PISCO
Click for images of all products
Caution
L dimension of taper screw type is reference dimensions after tightening screw.
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Operating Temperature Range (deg C)
Weight (g)
2014 TRUSCO Published Page
RoHS Directive
TRUSCO Part Number
Opposite Side H (mm)
Dimensions P (mm)
Dimensions B (mm)
Dimensions A (mm)
Operating Pressure Range (MPa)
Screw Diameter
Dimensions L (mm)
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Operating Temperature Range (deg C)
Weight (g)
2014 TRUSCO Published Page
RoHS Directive
TRUSCO Part Number
Opposite Side H (mm)
Dimensions P (mm)
Dimensions B (mm)
Dimensions A (mm)
Operating Pressure Range (MPa)
Screw Diameter
Dimensions L (mm)
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
0 to 60
26
1-1423
Yu
378-0961
-
18
37.4(max),31.6(min)
11
0 to 0.9
R1/4
31.4 (max), 25.6 (min)
1PC
1
ET02
34605374
8.99 SGD
In stock
0 to 60
68
-
Yu
-
21
27
max:42.8min:37.4
14.5
0 to 0.9
R1/2
max: 34.6min: 29.2
1PC
1
ET04
35313853
11.99 SGD
Shipped after 2018-04-26
0 to 60
14
1-1423
Yu
378-0953
-
14
35.5(max),29.3(min)
8
0 to 0.9
R1/8
31.5 (max), 25.4 (min)
1PC
1
ET01
34605365
6.99 SGD
In stock
0 to 60
4.6
1-1423
Yu
378-0970
8
10
25.4(max),21.9(min)
3
0 to 0.9
M5x0.8
22.4 (max), 18.9 (min)
1PC
1
ETM5
34605356
3.99 SGD
In stock
-
-
-
-
-
-
-
-
-
-
-
-
1PC
1
ET03
34605383
9.99 SGD
In stock
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Speed Control Muffler
TAIYO
11.99
-
45.99 SGD
(1)
Throttle valve free
PISCO
7.99
-
21.99 SGD
(1)
Speed Controller Free Type Meter In
PISCO
9.99
-
22.99 SGD
Speed Controller
PISCO
16.99
-
24.99 SGD
(2)
Throttle Valve Elbow
PISCO
6.99
-
25.99 SGD
(2)
Touch Connector 5 Speed Controller Type White
CHIYODA TSUSHO
9.99
-
22.99 SGD
(1)
speed controller
Myotoku
9.99
-
22.99 SGD
Throttle valve Union straight
PISCO
5.99
-
16.99 SGD
(5)
>>
Category
All Products
>
Pneumatic Equipment, Hydraulic Equipment, Hoses
>
Compressors, Pneumatic Equipment, Hoses
>
Air Valves
>
Valves
>
Throttle Valves
Related Products
PISCO
Throttle body
Aluminium tube
ET-100S
metallic needle
pisco valve
brass Lock Nut
Top