Buy more than* S$200* and get FREE SHIPPING

Throttle Valve Elbow

5.00 (2)
Purpose
Connection between screw and tube
...see all>
Product Options
ADD TO CART
Dimensions P1 (phi mm) Screw Diameter Application Compatible Tube Outer Diameter D (mm) Operating Temperature Range (deg C) Compatible Tube Outer Diameter D Dimensions Y (mm) Weight (g) Fluid Dimension L2 (mm) Shape Dimention X (mm) TRUSCO Part Number Dimensions C (mm) 2014 TRUSCO Published Page Dimensions B (mm) RoHS Directive Dimensions E (mm) Opposite Side H (mm) Dimensions A (mm) Material (metal hood)/Processing Vacuum Pressure (kPa) Dimension L1 (mm) Compatible Screw Dimensions P2 (phi mm) Operating Pressure Range (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions P1 (phi mm) Screw Diameter Application Compatible Tube Outer Diameter D (mm) Operating Temperature Range (deg C) Compatible Tube Outer Diameter D Dimensions Y (mm) Weight (g) Fluid Dimension L2 (mm) Shape Dimention X (mm) TRUSCO Part Number Dimensions C (mm) 2014 TRUSCO Published Page Dimensions B (mm) RoHS Directive Dimensions E (mm) Opposite Side H (mm) Dimensions A (mm) Material (metal hood)/Processing Vacuum Pressure (kPa) Dimension L1 (mm) Compatible Screw Dimensions P2 (phi mm) Operating Pressure Range (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - - - - - - - - - -   1PC 1 JNC6-01 34605426 9.99 SGD
Shipped after 2018-05-28
10.5 M5x0.8 - 6 0 to 60 - 11.8 8.6 Air 7.5 Elbowtype 9.8 - 11.6 - 29.7(max),27(min) Yu 17.5 8 2.9 - -100 26.8(max),24.1(min) - 9.8 0 to 0.9   1PC 1 JNC6-M5 34605417 7.99 SGD
Shipped after 2018-05-28
10.5 R1/4 - 6 0 to 60 - 11.8 37 Air 11.9 Elbowtype 9.8 378-1054 11.6 1-1423 48.7(max),41.9(min) Yu 20.2 14 11.1 - -100 42.7(max),35.9(min) - 18.4 0 to 0.9   1PC 1 JNC6-02 34605435 10.99 SGD
Shipped after 2018-05-28
- - - 6 0 to 60 - - - - - - - - - - - - - - - Brass (electroless nickel plated) -100 - R1/8 - 0 to 0.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JNC6-01C 87908003 14.99 SGD
Shipped after 2018-06-01
- - - 6 0 to 60 - - - - - - - - - - - - - - - Brass (electroless nickel plated) -100 - M5x0.8 - 0 to 0.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JNC6-M5C 87908021 11.99 SGD
Shipped after 2018-06-01
- - - - 0 to 60 - - - - - - - - - - - - - - - Brass (electroless nickel plated) -100 - R3/8 - 0 to 0.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JNC10-03C 87907951 21.99 SGD
Shipped after 2018-06-01
- - Standard 7.94 0 to 60 - - - - - - - - - - - - - - - Brass (electroless nickel plated) -100 - R3/8 - 0 to 0.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JNC5/16-03 87907933 15.99 SGD
Shipped after 2018-06-01
- - - 8 0 to 60 - - - - - - - - - - - - - - - Brass (electroless nickel plated) -100 - R1/8 - 0 to 0.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JNC8-01C 87908037 14.99 SGD
Shipped after 2018-06-01
- - - 8 0 to 60 - - - - - - - - - - - - - - - Brass (electroless nickel plated) -100 - R1/4 - 0 to 0.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JNC8-02C 87908046 15.99 SGD
Shipped after 2018-06-01
- - Standard 9.53 0 to 60 - - - - - - - - - - - - - - - Brass (electroless nickel plated) -100 - R3/8 - 0 to 0.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JNC3/8-03 87907915 15.99 SGD
Shipped after 2018-06-04
- - - 4 0 to 60 - - - - - - - - - - - - - - - Brass (electroless nickel plated) -100 - R1/8 - 0 to 0.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JNC4-01C 87907985 12.99 SGD
Shipped after 2018-06-01
- - - 4 0 to 60 - - - - - - - - - - - - - - - Brass (electroless nickel plated) -100 - M5x0.8 - 0 to 0.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JNC4-M5C 87907994 9.99 SGD
Shipped after 2018-06-01
- - - 6 0 to 60 - - - - - - - - - - - - - - - Brass (electroless nickel plated) -100 - R1/4 - 0 to 0.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JNC6-02C 87908012 15.99 SGD
Shipped after 2018-06-01
- - - 8 0 to 60 - - - - - - - - - - - - - - - Brass (electroless nickel plated) -100 - R3/8 - 0 to 0.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JNC8-03C 87908055 21.99 SGD
Shipped after 2018-06-01
- - - - 0 to 60 - - - - - - - - - - - - - - - Brass (electroless nickel plated) -100 - R1/4 - 0 to 0.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JNC10-02C 87907942 20.99 SGD
Shipped after 2018-06-01
- - - - 0 to 60 - - - - - - - - - - - - - - - Brass (electroless nickel plated) -100 - R3/8 - 0 to 0.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JNC12-03C 87907967 25.99 SGD
Shipped after 2018-06-01
- - - - 0 to 60 - - - - - - - - - - - - - - - Brass (electroless nickel plated) -100 - R1/2 - 0 to 0.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JNC12-04C 87907976 25.99 SGD
Shipped after 2018-06-01
- - Standard 9.53 0 to 60 - - - - - - - - - - - - - - - Brass (electroless nickel plated) -100 - R1/4 - 0 to 0.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JNC3/8-02 87907906 14.99 SGD
Shipped after 2018-06-01
- - Standard 7.94 0 to 60 - - - - - - - - - - - - - - - Brass (electroless nickel plated) -100 - R1/8 - 0 to 0.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JNC5/16-01 87907924 12.99 SGD
Shipped after 2018-06-01
17.6 R1/4 - - 0 to 60 - - 44 - 14.8 - phi16.8 378-1011 20.2 1-1423 48.7(max),41.9(min) Yu 30.9 - 11.1 - -100 42.7(max),35.9(min) - 18.4 0 to 0.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JNC10-02 34605471 13.99 SGD
Shipped after 2018-05-29
17.6 R3/8 - - 0 to 60 - - 74 - 16.7 - phi16.8 - 20.2 - 55(max),47.1(min) Yu 31.2 19 13.2 - -100 48.6(max),40.7(min) - 22 0 to 0.9   1PC 1 JNC10-03 34605487 17.99 SGD
Shipped after 2018-06-04
12.4 R1/8 - - 0 to 60 1/4 - 20 - 10.9 - phi11.8 - 17 - max:41.3min:35.2 Yu 23.5 - 8 - -100 max:37.3min:31.2 - 14.4 0 to 0.9   1PC 1 JNC1/4-01 35313774 15.99 SGD
Shipped after 2018-06-04
21 R3/8 - - 0 to 60 - - 78 - 18.4 - phi19.8 - 23.4 - max:55min:47.1 Yu 36.9 19 13.2 - -100 max:48.6min:40.7 - 22 0 to 0.9   1PC 1 JNC12-03 35313747 20.99 SGD
Shipped after 2018-06-01
21 R1/2 - - 0 to 60 - - 119 - 19.7 - phi19.8 - 23.4 - max:59.8min:52.5 Yu 36.4 24 16 - -100 max:51.6min:44.4 - 28 0 to 0.9   1PC 1 JNC12-04 35313756 22.99 SGD
Shipped after 2018-06-04
12.4 M5x0.8 - - 0 to 60 1/4 - 11 - 8.4 - phi11.8 - 17 - max:29.7min:27 Yu 24 8 2.9 - -100 max:26.8min:24.1 - 9.8 0 to 0.9   1PC 1 JNC1/4-M5 35313765 9.99 SGD
Shipped after 2018-06-01
8 M5x0.8 - 4 0 to 60 - 9.8 7.9 - 6.7 - 7.8 378-1038 11 1-1423 29.7(max),27(min) Yu 15.4 8 2.9 - -100 26.8(max),24.1(min) - 9.8 0 to 0.9   1PC 1 JNC4-M5 34605392 6.99 SGD
Shipped after 2018-05-28
14.4 R1/4 - 8 0 to 60 - - 40 - 13.2 - phi13.8 378-1089 18.1 1-1423 48.7(max),41.9(min) Yu 28.4 - 11.1 - -100 42.7(max),35.9(min) - 18.4 0 to 0.9   1PC 1 JNC8-02 34605453 11.99 SGD
Shipped after 2018-05-28
14.4 R3/8 - 8 0 to 60 - - 71 - 15.4 - phi13.8 - 18.1 - 55(max),47.1(min) Yu 28.9 19 13.2 - -100 48.6(max),40.7(min) - 22 0 to 0.9   1PC 1 JNC8-03 34605462 14.99 SGD
Shipped after 2018-05-28
14.4 R1/4 - - 0 to 60 5/16 - 40 - 13.2 - phi13.8 - 18.1 - max:48.7min:41.9 Yu 28.4 - 11.1 - -100 max:42.7min:35.9 - 18.4 0 to 0.9   1PC 1 JNC5/16-02 35313792 12.99 SGD
Shipped after 2018-06-01
14.4 R1/8 - 8 0 to 60 - - 22 - 11.9 - phi13.8 378-1071 18.1 1-1423 41.3(max),35.2(min) Yu 26.9 - 8 - -100 37.3(max),31.2(min) - 14.4 0 to 0.9   1PC 1 JNC8-01 34605444 10.99 SGD
Shipped after 2018-05-28
12.4 R1/4 - - 0 to 60 1/4 - 39 - 12.2 - phi11.8 - 17 - max:48.7min:41.9 Yu 25.5 - 11.1 - -100 max:42.7min:35.9 - 18.4 0 to 0.9   1PC 1 JNC1/4-02 35313783 12.99 SGD
Shipped after 2018-06-04
8 R1/8 - 4 0 to 60 - 9.8 18 - 10.7 - 7.8 378-1020 11 1-1423 41.3(max),35.2(min) Yu 17.7 - 8 - -100 37.3(max),31.2(min) - 14.4 0 to 0.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JNC4-01 34605401 8.99 SGD
Shipped after 2018-05-29
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Flow adjustment of air nozzle
5
From Japan
On 2017-05-09 10:40:13
I repeat it many times, but the price is attractive! A further 10% OFF is aimed.
This review is about item#34605392.
We are using it for adjustment of air suction volume.
5
From Japan
On 2015-03-02 12:18:27
We are using it for air intake adjustment, but it can also be used for emission control. There is no problem both functionally and durably.
This review is about item#34605392.

Related Products