Buy more than* S$200* and get FREE SHIPPING

Throttle valve Union straight

5.00 (5)
Purpose
Connection between tube and tube (same diameter)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Dimensions B (mm) TRUSCO Part Number RoHS Directive Dimensions E (mm) Dimensions F3 (mm) Vacuum Pressure (kPa) Operating Pressure Range (MPa) Dimensions B3 (mm) Dimensions P (mm) Operating Temperature Range (deg C) Dimension B1 (mm) Dimension F2 (mm) Weight (g) Fluid Dimensions F1 (mm) Shape Compatible Tube Outer Diameter D (mm) Material (metal hood)/Processing Dimensions B2 (mm) Working Pressure Range Dimension d (phi mm) Color Tube Outside Diameter (phi mm) Application Dimensions C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Dimensions B (mm) TRUSCO Part Number RoHS Directive Dimensions E (mm) Dimensions F3 (mm) Vacuum Pressure (kPa) Operating Pressure Range (MPa) Dimensions B3 (mm) Dimensions P (mm) Operating Temperature Range (deg C) Dimension B1 (mm) Dimension F2 (mm) Weight (g) Fluid Dimensions F1 (mm) Shape Compatible Tube Outer Diameter D (mm) Material (metal hood)/Processing Dimensions B2 (mm) Working Pressure Range Dimension d (phi mm) Color Tube Outside Diameter (phi mm) Application Dimensions C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1423 (max)41.9,(min)38 - Yu 19.7 - -100 0 to 0.9 - 18.2 0 to 60 - 8.7 75 - 22 - 10 - 31.8 - 4.2 - 10 - 20.2   1PC 1 JNMU10 02020515 13.99 SGD
In stock
- (max)31.6,(min)27.8 - Yu 13.1 - -100 0 to 0.9 - 12.5 0 to 60 - 6.2 30 - 14.5 - 6 - 24.4 - 3.2 - 6 - 17   1PC 1 JNMU6 02020497 8.99 SGD
In stock
- (max)46.0,(min)42.1 - Yu 22.7 - -100 0 to 0.9 - 21.2 0 to 60 - 10.2 127 - 25.4 - 12 - 36.9 - 4.2 - 12 - 23.4   1PC 1 JNMU12 02020524 16.99 SGD
In stock
- (max)25.5,(min)23.1 - Yu 10.5 - -100 0 to 0.9 - 10 0 to 60 - 4.8 13 - 12.5 - 4 - 21 - 3.2 - 4 - 14.9   1PC 1 JNMU4 02020488 5.99 SGD
In stock
- (max)35.7,(min)32 - - 15.4 - -100 - - 14.8 0 to 60 - 7.2 25 - 18 - 7.94 Brass (electroless nickel plated) 28 0 to 0.9MPa 3.2 Resin body, open ring/black 5/16 Standard 18.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JNMU5/16 02020533 10.99 SGD
Shipped after 2018-04-27
1-1423 (max)35.7,(min)32 - Yu 15.4 - -100 0 to 0.9 - 14.8 0 to 60 - 7.2 45 - 18 - 8 - 28 - 3.2 - 8 - 18.1   1PC 1 JNMU8 02020506 10.99 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - - - - - -   1PC 1 JNU10 34963677 -
Discontinued
[x]
- - - Available 11 6.5 -100 0 - 0.9 20.4 10.5 0 - 60 28.6(max), 25.9(min) 6.5 13 Air 14 Union straight type 4 - 20.4 - 3.2 - - - 14.9   1PC 1 JNU4 34605541 -
Discontinued
[x]
- - - Available 15 11 -100 0 - 0.9 24.9 13 0 - 60 41.6(max), 36.1(min) 8.5 30 Air 20 Union straight type 6 - 24.9 - 4.3 - - - 16.9   1PC 1 JNU6 34605557 -
Discontinued
[x]
- - 378-1127 Available 18 12 -100 0 - 0.9 27.4 15 0 - 60 46.2(max), 40.6(min) 9.5 45 Air 22 Union straight type 8 - 27.4 - 4.3 - - - 18.4   1PC 1 JNU8 34605566 -
Discontinued
[x]
- - - Available 28 16 -100 0 - 0.9 37.2 21 0 - 60 56(max), 48.7(min) 13 127 Air 32 Union straight type 12 - 37.2 - 4.3 - - - 23.4   1PC 1 JNU12 34963686 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Product falling after spring molding
5
From Japan
On 2018-03-13 14:46:26
Easy to adjust air flow rate, stable, cost performance was also good.
This review is about item#2020488.
Air piping
5
From Japan
On 2018-01-19 15:19:40
Well, it was an ordinary product that I imagined. Quick response, I appreciate it.
This review is about item#2020497.
Flow adjustment of air tube
5
From Japan
On 2017-09-26 17:56:01
It saves labor for searching at specialty stores and home centers, it was inexpensive and the delivery date was short
This review is about item#2020497.
Duster work
5
From Japan
On 2015-10-14 19:20:19
The price is also cheap, and goods can be used without any problem at all.
This review is about item#02020488.
As carbon dioxide piping
5
From Japan
On 2015-07-24 21:48:55
It is very convenient because it can be used just by cutting the tube. The usability is normal.
This review is about item#02020497.

Related Products