Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Length (mm) Material Dimensions a (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Material Dimensions a (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
350 - 40 1pc 1 H640B-50 x350 34618717 29.99 SGD
Shipped after 2018-06-26
250 Vinyl chloride resin 20 1PC 1 H640B-50x250 34618692 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Washing pan attachment
4
From Japan
On 2016-03-13 10:41:25
It is cheap and convenient. But it is still better if it is slightly soft.
This review is about item#34618692.
Drain connection
5
From Japan
On 2015-10-04 19:58:13
It is very easy to use.
This review is about item#34618717.
Used in shower unit
5
From Japan
On 2015-05-02 15:00:44
Easy to use and easy to price. I want to use it all the time.
Installation of washing machine bread
4
From Japan
On 2013-04-10 05:55:16
There was no problem.
This review is about item#34618692.