Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hand Wash Low Tank Ball Tap

4.50 (2)
Purpose
For low tank with hand wash and flat wall type
Working Pressure (MPa)
0.1-0.75
Material
Bronze
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 V46-2X-13 34619006 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Repair of workplace toilet
4
From Japan
On 2018-04-04 20:15:18
General-purpose goods can be quickly obtained s quickly. Good cost performance is also good.
This review is about item#34619006.
Toilet repair
5
From Japan
On 2017-11-30 19:20:46
It was easy to change. I am in good shape. If you can, if there are parts in the set, you will be saved.
This review is about item#34619006.

Related Products