Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material (ball) Material (arm) Maximum Temperature (Degree C) Working Pressure (MPa) Dimension L1 (mm) Screw Diameter Dimension H (mm) Dimensions L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (ball) Material (arm) Maximum Temperature (Degree C) Working Pressure (MPa) Dimension L1 (mm) Screw Diameter Dimension H (mm) Dimensions L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Polyethylene Brass Less than 60 0.1 to 0.5 34 PJ1/2 100 300 Bronze 1PC 1 V41-13 34619024 29.99 SGD
In stock
Polyethylene Brass Less than 60 0.1 to 0.5 36 PJ3/4 100 380 Bronze 1PC 1 V41-20 34619033 39.99 SGD
In stock
- - - 0.1-0.5 38 PJ1 60 500 - 1pc 1 V41-25 34619042 59.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
cooling tower
5
From Japan
On 2017-07-20 16:23:59
GOOD !!! ! ! ! ! ! ! ! ! ! ! ! ! ! ! ! ! ! ! !
This review is about item#34619024.