Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 W373 34619112 16.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 6
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
toilet
5
From Japan
On 2017-06-23 20:07:41
Depending on the holder it is difficult for the paper to break, but this product is perfectly paper-cut and useful as it can also be used for core non-roll
This review is about item#34619112.
Replace with metal one
4
From Japan
On 2017-03-12 14:44:25
Although not bad, there is no spring in the holding lid and it is in a free state. When cutting paper, you must hold down the lid. I prefer an appropriate spring loading.
This review is about item#34619112.
For home use
5
From Japan
On 2016-12-01 12:53:28
It is easy to use, convenient and recommended item It is cheap to purchase and satisfied
This review is about item#34619112.
Home use
5
From Japan
On 2016-11-01 10:51:37
It's smart and very good to use
This review is about item#34619112.
Exchange
4
From Japan
On 2016-07-08 17:47:33
I could not understand the explanation of the paper installation method.
This review is about item#34619112.
Toilet paper holder
4
From Japan
On 2016-05-17 20:08:13
It is convenient because it will allow you to use toilet paper with core and no core.
This review is about item#34619112.
Exchange toilet paper holder exchange
5
From Japan
On 2016-03-11 19:41:25
It is cheap and good product.
This review is about item#34619112.
Replacing damaged holders
4
From Japan
On 2014-01-06 20:06:34
I am satisfied because the original one was useless. However, if you use large paper with a hole in the center of 150 m / paper core, you will get in the way of stick for coreon (small hole paper). It is likely to break or lose it when removed. Using the bar for the coreon makes the sounds noisy and "Loko" (the one that takes out the one-touch hooks, which housed for the use of the coreon bar) is spinning and disturbing. It is a product for people who usually use two kinds of volume of about 55 m volume and coreonon.
This review is about item#34619112.
It is a toilet as you can see. Because my grandchildren have been destroyed.
5
From Japan
On 2013-12-11 15:31:04
I bought it and it is handy.
This review is about item#34619112.
Change toilet roll paper
5
From Japan
On 2013-04-30 09:47:11
Anyway, roll paper change became easy. Core non-roll correspondence is also nice, it is a cheapest bargain for anything.
This review is about item#34619112.