Random Sander
(2)
|
|
Feature
* Products that meet your criteria are shown in
table below.
- Pad Size (phi mm)
- About 125
- Orbit Diamond(mm)
- About 1.9 (orbit)
- Rated Time (minutes)
- 30
- Number of Strokes (min-1 [Time/minute])
- About 14000-26000
- Noise Level (dB)
- About 86 (no load)
- Body Dimensions (Length x Width x Height) (mm)
- About 275 x 130 x 180
- Rated Power Consumption (W)
- 315
- No Load Rotation Speed (min-1[r.p.m])
- About 7000-13000
- Cord Length (m)
- About 2
- Voltage (V)
- AC100
- Current (A)
- 3.5
- Cycle(Hz)
- 50/60
- Weight (kg)
- About 2.1
- Accessories
- Each two dust bag, sanding paper # 60.120.240 x, each one sponge pad toweling pad hair Pafupaddo x
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Car coating
From Japan
On 2014-02-17 14:28:48
Because it is cheap, I want a little more strong rotation and vibration.
Paint peeling off
From Japan
On 2014-01-15 13:30:25
I am satisfied with the firmness considerably for the price. Introduction, I think that work on the degree of DIY is no problem.
Customers Who Bought This Item Also Bought
Related Products