Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Finger Cot

4.80 (5)
Catch-Phrase
Soft and easy to wear natural rubber industrial fit finger sack!
Antislip Effect
Ali (with Zara processing), Ali (with Zara processing), Available (print processed)
Thickness (mm)
0.1, 0.1, 0.1
Length (mm)
63, 63, 63
Material
Natural rubber, Natural rubber, Natural rubber
...see all>
Product Options
ADD TO CART
Inner Diameter (phi mm) Type Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) Type Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
15, 15, 15 Konazuke, Konazuke, With powder 1Bag(1000PC) 1 34605742 29.99 SGD
In stock
18, 18, 18 Konazuke, Konazuke, w/ powder 1Bag(1000PC) 1 34605751 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
As hygiene control of acupuncture and moxa treatment
5
From Japan
On 2017-11-13 21:04:04
I used long "Usu Finger Suck · Volume 1-A" of Funabori Rubber, but the part of the winding caught my skin and there was a feeling of strangeness in the sense of the fingertip. This spear wound fingerstack feels like less impact on the feeling of the fingertip, as the compression by the winding part is weak. It was good to try buying it.
This review is about item#34605751.
Processing plastic film
4
From Japan
On 2016-06-16 10:57:15
Except for being easy to break, it is a highly satisfactory product.
This review is about item#34605751.
I use it for inspection
5
From Japan
On 2016-06-08 17:56:12
Since I used it for a long time ago, I can not use other
This review is about item#34605751.
printing
5
From Japan
On 2016-05-09 13:11:22
It is very easy to use and hard to shake, so we use it.
This review is about item#34605751.
Electronic component inspection
5
From Japan
On 2014-01-14 09:31:30
It can be used repeatedly without breaking immediately.
This review is about item#34605751.

Related Products