Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Spore Brim Finger Stall

4.67 (3)
Catch-Phrase
Soft and easy to wear natural rubber industrial fit finger sack!
Antislip Effect
Ali (with Zara processing), Ali (with Zara processing), Available (print processed)
Type
Konazuke / start broaching, Konazuke / start broaching, Powder room / mouth.
Thickness (mm)
0.1, 0.1, 0.1
Length (mm)
63, 63, 63
Material
Natural rubber, Natural rubber, Natural rubber
...see all>
Product Options
ADD TO CART
Inner Diameter (phi mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
15, 15, 15 1Bag(1000PC) 1 34605767 24.99 SGD
In stock
18, 18, 18 1Bag(1000PC) 1 34605776 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
During assembly work
5
From Japan
On 2018-01-17 23:31:37
It is easy to wear on your fingers, strength is reasonable, and it is convenient because it is good in terms of cost.
This review is about item#34605767.
Inspection and packing of metal parts
5
From Japan
On 2017-12-22 16:13:51
Until now, the rolled part of the manufacturer's wound finger sack was cut off with scissors every time it was used, but there was no need for it, wasteful work was reduced.
This review is about item#34605767.
Work that dislikes rubbish oil
4
From Japan
On 2013-02-01 00:58:31
Compared with pearl finger cuck 3-A thinking that it is almost the same product. Although there is no difference in feeling of use, the spore is slightly thicker and the slip at the time of wearing is better. The pearl is slightly thinner and the fit is good. Sphere 0.265 mm Pearl 0.145 mm Spare at the skirt portion 0.095 mm Pearl 0.092 mm At the tip of the fingerstall Measure 10 points at each 5 points Average value The fit to the finger is obviously better on the pearl, but the sense of entanglement contrary There is a voice that there is and it is difficult to install. On the other hand, spares are easy to wear because there are somewhat scratches, but the thickness of the fingertips is clearly understood. It is pearl that the fingertips are not slippery. As a result, I feel that there is no choice but to choose according to the feeling of use.
This review is about item#34605776.

Related Products