Buy more than* S$200* and get FREE SHIPPING

Spore Brim Finger Cots Powder Tri

5.00 (1)
Catch-Phrase
Soft and easy to wear natural rubber industrial fit finger sack!
Antislip Effect
Ali (with Zara processing), Ali (with Zara processing), Available (print processed)
Type
Powder bird / start broaching, Powder bird / start broaching, Powder remover and mouth cutter
Thickness (mm)
0.1, 0.1, 0.1
Length (mm)
63, 63, 63
Material
Natural rubber, Natural rubber, Natural rubber
...see all>
Product Options
ADD TO CART
Inner Diameter (phi mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
15, 15, 15 1Bag(1000PC) 1 34605803 29.99 SGD
In stock
18, 18, 18 1Bag(1000PC) 1 34605812 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Product inspection
5
From Japan
On 2015-12-10 14:51:04
I already have quite a repeat. I am using it for product inspection, but the feeling of use etc. are very satisfied. However, I think that it is caspa-like cheaper a little more because it is disposable and several people exchange six fingers each day four times a day. Although it is occasionally disconnected at the time of installation.
This review is about item#34605803.

Related Products