Buy more than* S$200* and get FREE SHIPPING

Two Way Ball Bulb

5.00 (1)
Material (ball seal)
Duracon
Material (O-Rings)
NBR
Material (ball)
SUS316
Material (Body)
Carbon steel
...see all>
Product Options
ADD TO CART
Dimension h (mm) Dimension K(mm) Connection Method Dimension l (mm) Dimensions Lw (mm) Dimensions B (mm) Dimension TH (mm) Surface Processing Dimension m (mm) Port Size (inch) Dimensions i (mm) Maximum Working Pressure (MPa) Maximum Temperature (Degree C) Dimension H (mm) Dimensions SW (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension h (mm) Dimension K(mm) Connection Method Dimension l (mm) Dimensions Lw (mm) Dimensions B (mm) Dimension TH (mm) Surface Processing Dimension m (mm) Port Size (inch) Dimensions i (mm) Maximum Working Pressure (MPa) Maximum Temperature (Degree C) Dimension H (mm) Dimensions SW (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65 178 Screwing 77 24 60 120 Ferumaito construction 29 PT1 19.1 21 (Teflon sheet using time / 7.5) -15 to 80 88.5 14 113 1PC 1 NB2-8 34607666 439.99 SGD
Shipped after 2018-01-29
55 178 Screwing 69 19 50 110 Ferumaito construction 24.5 PT3/4 16.3 21 (Teflon sheet using time / 7.5) -15 to 80 72.5 14 95 1PC 1 NB2-6 34607657 269.99 SGD
In stock
65 178 Screwing 77 24 60 120 Ferumaito construction 29 PT1 1/4 20 15 (Teflon sheet using time / 7.5) -15 to 80 88.5 14 121 1PC 1 NB2-10 34607675 439.99 SGD
Shipped after 2018-01-29
100 250 Screwing 100 37 100 146 Ferumaito construction 47.9 PT1 1/2 21.4 15 (Teflon sheet using time / 5) -15 to 80 132 17 130 1PC 1 NB2-12 34607684 919.99 SGD
Shipped after 2018-01-29
32 100 Screw 41 6 25 76 Fellmight construction 13.3 PT1/4 11 50 (at the time of Teflon sheet use/15) -15 - 80 49.5 7 69 1PC 1 NB2-2 34607623 97.99 SGD
In stock
35 112 Screw 47 9 30 89 Fellmight construction 15.6 PT3/8 11.4 35 (at the time of Teflon sheet use /10) -15 - 80 52.5 9 72 1PC 1 NB2-3 34607632 129.99 SGD
In stock
40 112 Screw 51 12 35 94 Fellmight construction 18.5 PT1/2 15 35 (at the time of Teflon sheet use /10) -15 - 80 57.5 9 83 1PC 1 NB2-4 34607641 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When extracting hydraulic pressure of machine
5
From Japan
On 2017-09-26 06:53:45
It is safe because it is Fujitoku, and I am satisfied that I can purchase it at a low price. I will repeat again.
This review is about item#34607641.

Related Products