Buy more than* S$200* and get FREE SHIPPING

Three-Way Ball Valves, L-Port

Material (ball seal)
Duracon
Material (O-Rings)
NBR
Material (ball)
SUS316
Material (Body)
Carbon steel
...see all>
Product Options
ADD TO CART
Dimension h (mm) Dimensions L (mm) Dimension K(mm) Dimensions b (mm) Type Connection Method Dimensions Lw (mm) Dimension l (mm) Dimension TH (mm) Surface Processing Dimension m (mm) Port Size (inch) Dimensions i (mm) Maximum Working Pressure (MPa) Maximum Temperature (Degree C) Dimensions a (mm) Dimensions c(mm) Dimension d (mm) Dimensions SW (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension h (mm) Dimensions L (mm) Dimension K(mm) Dimensions b (mm) Type Connection Method Dimensions Lw (mm) Dimension l (mm) Dimension TH (mm) Surface Processing Dimension m (mm) Port Size (inch) Dimensions i (mm) Maximum Working Pressure (MPa) Maximum Temperature (Degree C) Dimensions a (mm) Dimensions c(mm) Dimension d (mm) Dimensions SW (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 72 112 59.5 - Screwing 9 47 89 Ferumaito construction 15.6 PT3/8 11.4 35 (Teflon sheet using time / 7) -15 to 80 15 35 13 9 52.5 1PC 1 NB-7-3 34607763 289.99 SGD
Shipped after 2018-05-01
55 95 178 82 - Screwing 19 69 110 Ferumaito construction 24.5 PT3/4 16.3 21 (Teflon sheet using time / 7) -15 to 80 25 52 19 14 72.5 1PC 1 NB-7-6 34607781 519.99 SGD
Shipped after 2018-05-01
65 113 178 95 - Screwing 24 77 120 Ferumaito construction 29 PT1 19.1 21 (Teflon sheet using time / 7) -15 to 80 30 60 17 14 88.5 1PC 1 NB-7-8 34607797 909.99 SGD
Shipped after 2018-05-01
65 121 178 99 - Screwing 24 77 120 Ferumaito construction 29 PT1 1/4 20 15 (Teflon sheet using time / 7) -15 to 80 30 60 17 14 88.5 1PC 1 NB-7-10 34607806 909.99 SGD
Shipped after 2018-05-01
32 69 100 54.5 - Screwing 6 41 76 Ferumaito construction 13.3 PT1/4 11 50 (Teflon sheet using time / 8) -15 to 80 12.5 28 12 7 49.5 1PC 1 NB-7-2 34607754 259.99 SGD
Shipped after 2018-05-01
40 83 112 67 L-port Screw 12 51 94 Fellmight construction 18.5 PT1/2 15 35 (at the time of Teflon sheet use /10) -15 - 80 17.5 38 51 9 57.5 1PC 1 NB-7-4 34607772 279.99 SGD
In stock
ADD TO CART

Related Products