Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Bolt Dimension t (mm) Nominal Diameter (B) Weight (kg) Dimension H (mm) Compatible Pipe Outer Diameter (mm) Dimensions GS (mm) Dimensions A1(mm) Dimension h (mm) Dimensions A1 (mm) Dimensions p (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bolt Dimension t (mm) Nominal Diameter (B) Weight (kg) Dimension H (mm) Compatible Pipe Outer Diameter (mm) Dimensions GS (mm) Dimensions A1(mm) Dimension h (mm) Dimensions A1 (mm) Dimensions p (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M12x105 10 1 1/2B - 117 48.6 61.5 115 16 150 90 50 1PC 1 FH-4H-11/2-PP 34607876 -
N/A
[x]
M12x105 10 2B - 117 60.5 61.5 115 16 150 90 50 1PC 1 FH-4H-2-PP 34607885 53.99 SGD
Shipped after 2018-01-29
M16x135 10 2 1/2B - 147 76.3 76.5 152 16 180 122 66 1PC 1 FH-5H-21/2-PP 34607894 119.99 SGD
Shipped after 2018-01-29
M10x45 8 1/4B - 54 13.8 29 55 12 73 33 34 1PC 1 FH-1H-1/4-PP 34607815 21.99 SGD
Shipped after 2018-01-29
M10x45 8 3/8B - 54 17.3 29 55 12 73 33 34 1PC 1 FH-1H-3/8-PP 34607824 18.99 SGD
Shipped after 2018-01-22
M10x60 8 3/4B - 68 27.22 36 70 12 85 45 34 1PC 1 FH-2H-3/4-PP 34607842 24.99 SGD
Shipped after 2018-01-22
M20x195 15 4B - 207 114.3 105.5 205 19 225 168 88 1PC 1 FH-6H-4-PP 34607912 269.99 SGD
Shipped after 2018-01-29
M10x70 8 1 1/4B - 80 42.7 42 85 12 100 60 34 1PC 1 FH-3H-11/4-PP 34607867 -
N/A
[x]
M10x70 8 1B - 80 34 42 85 12 100 60 34 1PC 1 FH-3H-1-PP 34607851 26.99 SGD
Shipped after 2018-01-22
M16x135 10 3B - 147 89.1 76.5 152 16 180 122 66 1PC 1 FH-5H-3-PP 34607903 119.99 SGD
Shipped after 2018-01-29
M10x60 8 1/2B 0.6 68 21.7 36 70 12 85 45 34 1PC 1 FH-2H-1/2-PP 34607833 21.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Product production
2
From Japan
On 2016-12-14 13:11:11
I am using it several times, but since the bolt is chewing only 3 mm, it is loosened by vibration and it is removed, so I use bolt and change it. The price has increased more than 300 yen in the past few months.
This review is about item#34607824.

Related Products