Buy more than* S$200* and get FREE SHIPPING

3 Head Tube Bender

Purpose
Soft copper, brass, aluminum, Soft copper, brass, aluminum
Bending Angle (degree)
0 - 90
Bending Radius (mm)
23.8
Compatible Tube Diameter (inch)
1/4, 5/16, 3/8
Conformity Tube Outside Diameter (phi mm)
6, 8
Weight (g)
380
Overall Length (mm)
224
Material
Die-cast aluminum alloy
TRUSCO Part Number
178-0921
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TB-368 34656571 93.40 SGD
In stock
ADD TO CART

Related Products