Buy more than* S$200* and get FREE SHIPPING

Binding Tape

4.15 (41)
Caution
When the holding power weakens, please exchange it for a new one. Do not use in always wet places. Do not use it near flames. Please do not use applying constant weight or with heavy objects. Please do not use in direct sunlight., When the holding power weakens, please exchange it for a new one. Do not use in always wet places. Do not use it near flames. Please do not use applying constant weight or with heavy objects. Please do not use in direct sunlight.
Purpose
For binding. Wires, cables and cords., For binding. Wires, cables and cords.
RoHS Directive
Compatible
UL Standards
UL94V-0
Length (m)
3
Color
Black
Material
Nylon
...see all>
Product Options
ADD TO CART
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 1Roll 1 GT-1303-B 34608725 3.99 SGD
Shipped after 2018-04-23
20 1Roll 1 GT-2003-B 34608734 5.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 26
4 star 5
3 star 4
2 star 2
1 star 4
Review Rating: 4.15
41 Customer Reviews
The reviews are automatic translation.
When wire bundling
5
From Japan
On 2018-04-16 08:34:54
It was nice to be stopped easily at the time of unity. It was also good to be able to stop again.
This review is about item#34608725.
Organizing tools
5
From Japan
On 2018-04-04 19:20:53
I use it to bundle and organize the tools. I think that it is inexpensive and easy to use.
This review is about item#34608734.
To arrange LAN wiring
5
From Japan
On 2018-03-31 21:48:47
Easy to use width, can be used at all Problems will be useful in the future.
This review is about item#34608725.
Union of hoses
3
From Japan
On 2018-02-16 23:02:08
It is cheap and solid. It is easy to use with more flexibility.
This review is about item#34608734.
Summary of harness for motorcycles
5
From Japan
On 2018-01-22 14:47:45
It is a good magic tape that sticks well. And because it is so easy to handle, thin type is very user friendly.
This review is about item#34608725.
Summary of wiring
5
From Japan
On 2017-10-26 23:54:22
It is inexpensive and can be tied up properly, so you can freely cut to the necessary binding size (tape length), so there is no waste and very cospa is good.
This review is about item#34608725.
Prevention of unwinding roll paper
5
From Japan
On 2017-07-11 22:48:24
I cut it to an appropriate length It is used to bind roll paper, but it is easy to detach and it is useful.
This review is about item#34608734.
Temporary fixation before insulation lock
5
From Japan
On 2017-06-18 08:20:14
It is used for temporary fixation so as to cut it to an appropriate length so that it can not be balanced before fixing it with insulock It decides the length and the appearance, fixes the wiring with insulock, it can reuse and it is amazingly convenient
This review is about item#34608725.
Used for fixing cigar lighter socket
4
From Japan
On 2017-05-07 23:56:08
Put the cuts in the center of the tape with a cutter according to the socket and put them in two places, fixing it by fixing the cable through it is convenient to prevent slack.
This review is about item#34608725.
Cable bundle
5
From Japan
On 2017-04-30 16:29:03
I use it to bind various cables. It is convenient to remove easily in use. I am saved because the price is cheap.
This review is about item#34608734.

Related Products