Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Diameter D (mm) Dimensions M (mm) Dimensions p (mm) Dimension L2 (mm) Dimension L1 (mm) Dimension H (mm) TRUSCO Part Number 2014 TRUSCO Published Page Reference Strength Recommended Fastening Plate Thickness (mm) Workpiece Hole Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter D (mm) Dimensions M (mm) Dimensions p (mm) Dimension L2 (mm) Dimension L1 (mm) Dimension H (mm) TRUSCO Part Number 2014 TRUSCO Published Page Reference Strength Recommended Fastening Plate Thickness (mm) Workpiece Hole Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.0 (-0.11 ~ + 0.07) 1.8 0.9 +/- 0.2 9.8 14.2 6.0 +/- 0.3 217-0647 1-2231 Shear (N) / 720 tensile (N) / 1050 4.8-6.4 3.1 1Pack(100PC) 1 TAPD30M4BS 34689234 10.99 SGD
In stock
4.0 (-0.11 ~ + 0.07) 2.3 1.2 +/- 0.2 6.9 11.3 8.0 +/- 0.4 217-0809 1-2231 Shear (N) / 1390 tensile (N) / 2110 1.2-3.2 4.1 1Pack(100PC) 1 TAPD52BS 34689313 6.99 SGD
In stock
- 1.8 0.9+/-0.2 4.4 8.8 6.4+/-0.3 217-0663 1-2231 Shear (N) / 910 Tensile (N) / 1360 1.0-1.6 3.3 1Pack(100PC) 1 TAPD41BS 34689277 5.99 SGD
In stock
3.0(-0.11 - +0.07) 1.8 0.9+/-0.2 6.3 10.7 6.0+/-0.3 217-0604 - Shearing (N) / 720 Tensile (N) /1050 1.0-3.2 3.1 1Pack(100PC) 1 TAPD30M2BS 34689216 7.99 SGD
In stock
3.0(-0.11 - +0.07) 1.8 0.9+/-0.2 8 12.4 6.0+/-0.3 217-0621 - Shear (N) / 720 Tensile (N) /1050 3.2-4.8 3.1 1Pack(100PC) 1 TAPD30M3BS 34689225 9.99 SGD
In stock
2.4(-0.11 - +0.07) 1.4 0.7+/-0.2 5.7 9.1 4.8+/-0.25 217-0566 - Shear (N) / 470 Tensile (N) /710 1.0-3.2 2.5 1Pack(100PC) 1 TAPD32BS 34689243 5.99 SGD
In stock
2.4(-0.11 - +0.07) 1.4 0.7+/-0.2 7.3 10.7 4.8+/-0.25 217-0574 - Shearing (N) / 470 Tensile (N) /710 3.2-4.8 2.5 1Pack(100PC) 1 TAPD33BS 34689252 6.99 SGD
In stock
2.4(-0.11 - +0.07) 1.4 0.7+/-0.2 8.9 12.3 4.8+/-0.25 217-0582 - Shearing (N) / 470 Tensile (N) /710 4.8-6.4 2.5 1Pack(100PC) 1 TAPD34BS 34689261 7.99 SGD
In stock
3.2(-0.11 - +0.07) 1.8 0.9+/-0.2 6.3 10.7 6.4+/-0.3 217-0680 - Shear (N) / 910 Tensile (N) /1360 1.6-3.2 3.3 1Pack(100PC) 1 TAPD42BS 34689286 5.99 SGD
In stock
3.2(-0.11 - +0.07) 1.8 0.9+/-0.2 8 12.4 6.4+/-0.3 217-0701 - Shear (N) / 910 Tensile (N) /1360 3.2-4.8 3.3 1Pack(100PC) 1 TAPD43BS 34689295 5.99 SGD
In stock
3.2(-0.11 - +0.07) 1.8 0.9+/-0.2 9.8 14.2 6.4+/-0.3 217-0728 - Shearing (N) / 910 Tensile (N) /1360 4.8-6.4 3.3 1Pack(100PC) 1 TAPD44BS 34689304 5.99 SGD
In stock
4.0(-0.11 - +0.07) 2.3 1.2+/-0.2 8.6 13 8.0+/-0.4 217-0825 - Shearing (N) / 1390 _ Tensile (N) /2110 3.2-4.8 4.1 1Pack(100PC) 1 TAPD53BS 34689322 6.99 SGD
In stock
4.0(-0.11 - +0.07) 2.3 1.2+/-0.2 10.4 14.8 8.0+/-0.4 217-0841 - Shearing (N) / 1390 _ Tensile (N) /2110 4.8-6.4 4.1 1Pack(100PC) 1 TAPD54BS 34689331 7.99 SGD
In stock
4.8(-0.11 - +0.07) 2.7 1.4+/-0.2 7.5 12.9 9.6+/-0.5 217-0892 - Shear (N) / 2140 Tensile (N) /3120 1.6-3.2 4.9 1Pack(100PC) 1 TAPD62BS 34689347 9.99 SGD
In stock
4.8(-0.11 - +0.07) 2.7 1.4+/-0.2 9.3 14.7 9.6+/-0.5 217-0914 - Shear (N) / 2140 Tensile (N) /3120 3.2-4.8 4.9 1Pack(100PC) 1 TAPD63BS 34689356 9.99 SGD
In stock
4.8(-0.11 - +0.07) 2.7 1.4+/-0.2 11.1 16.5 9.6+/-0.5 217-0922 - Shear (N) / 2140 Tensile (N) /3120 4.8-6.4 4.9 1Pack(100PC) 1 TAPD64BS 34689365 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Sheet metal stopping
5
From Japan
On 2018-01-05 12:32:25
The number is 100 and the price is also cheap and can be used without any problem. Variety is abundant and good.
This review is about item#34689331.
Leather sticking
5
From Japan
On 2015-08-31 23:23:27
It is cheap, there are sizes which are not sold at home centers well in furniture well and it is very helpful.
This review is about item#34689304.
To repair the cases of hobby supplies
5
From Japan
On 2015-08-16 22:25:25
I could use it normally.
This review is about item#34689304.
Installation of aluminum angle on aluminum plate
2
From Japan
On 2015-04-30 18:39:10
I tried squeezing by hand but I could not use the air tool because the axis was short, but it was torn from the shaft grip and it took a lot of trouble to take the shaft. It was hard anyway to hold the rivetter. There were over 10% of 100 packs. We have worked tens of thousands of products from other companies so far, but this kind of thing was almost none. After that, it was quite possible that the head of the shaft blows off when the axis breaks. Maybe it can not be helped because it is cheap.
This review is about item#34689365.
Hobby Craft, Other Repair
5
From Japan
On 2014-11-13 15:06:16
We have bought so far because the stock has run out. Price was saved because it was cheaper than nearby home improvement center.
This review is about item#34689243.
Used to attach the stay.
5
From Japan
On 2014-05-28 23:06:10
I was looking for a 3 mm rivet, so it was good. Recently, Mr. Monotaro gathers everything, so if you get lost, you will find it. The price is reasonable and very useful. Thank you Mr. Monotaro. I look forward to working with you.
This review is about item#34689225.
Daily repair
3
From Japan
On 2014-03-08 00:38:43
I wanted it to be thinner, but I did it because I did not find it.
This review is about item#34689252.

Related Products