Buy more than* S$200* and get FREE SHIPPING

Standard rivets (aluminium / aluminum)

5.00 (3)
...see all
Product Options
ADD TO CART
Dimensions M (mm) Dimensions p (mm) Dimension L2 (mm) Dimension L1 (mm) 2014 TRUSCO Published Page Dimension H (mm) Surface Processing TRUSCO Part Number Material Reference Strength Recommended Fastening Plate Thickness (mm) Workpiece Hole Diameter Nominal Diameter D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions M (mm) Dimensions p (mm) Dimension L2 (mm) Dimension L1 (mm) 2014 TRUSCO Published Page Dimension H (mm) Surface Processing TRUSCO Part Number Material Reference Strength Recommended Fastening Plate Thickness (mm) Workpiece Hole Diameter Nominal Diameter D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.9 0.9+/-0.2 9.5 13.9 1-2231 6.4+/-0.3 - 217-1261 - Tensile Shear (N) / 660 (N) / 980 4.8-6.4 3.3 - 1Pack(100PC) 1 AD44ABS 34689462 8.10 SGD
In stock
2.4 1.2+/-0.2 7 11.4 1-2231 8.0+/-0.4 - 217-1325 - Tensile Shear (N) / 1030 (N) / 1560 1.2-3.2 4.1 - 1Pack(100PC) 1 AD52ABS 34689471 10.68 SGD
In stock
1.9 0.9 +/- 0.2 4.8 9.2 1-2231 6.4 +/- 0.3 Shaft / galvanized 217-1201 Flange / aluminum, shaft / steel Shear (N) / 660 tensile (N) / 980 1.0-1.6 3.3 3.2 (-0.11 ~ + 0.07) 1Pack(100PC) 1 AD41ABS 34689435 7.41 SGD
In stock
2.4 1.2+/-0.2 8.6 13 1-2231 8.0+/-0.4 - 217-1341 - "Shear (N) / 1030 Tensile (N) / 1560 " 3.2-4.8 4.1 - 1Pack(100PC) 1 AD53ABS 34689487 11.16 SGD
In stock
1.5 0.7+/-0.2 5.7 9.1 - 4.8+/-0.25 - 217-1180 - Shear (N) /3120 Tensile (N) /540 1.0-3.2 2.5 2.4(-0.11 - +0.07) 1Pack(100PC) 1 AD32ABS 34689417 6.92 SGD
In stock
1.5 0.7+/-0.2 8.9 12.3 - 4.8+/-0.25 - 217-1198 - Shear (N) /3120 Tensile (N) /540 3.2-6.4 2.5 2.4(-0.11 - +0.07) 1Pack(100PC) 1 AD34ABS 34689426 7.13 SGD
In stock
1.9 0.9+/-0.2 6.4 10.8 - 6.4+/-0.3 - 217-1228 - Shearing (N) / 660 Tensile (N) /980 1.6-3.2 3.3 3.2(-0.11 - +0.07) 1Pack(100PC) 1 AD42ABS 34689444 7.69 SGD
In stock
1.9 0.9+/-0.2 8 12.4 - 6.4+/-0.3 - 217-1244 - Shearing (N) / 660 Tensile (N) /980 3.2-4.8 3.3 3.2(-0.11 - +0.07) 1Pack(100PC) 1 AD43ABS 34689453 7.91 SGD
In stock
2.4 1.2+/-0.2 10.2 14.6 - 8.0+/-0.4 - 217-1368 - Shear (N) /1030 Tensile (N) /1560 4.8-6.4 4.1 4.0(-0.11 - +0.07) 1Pack(100PC) 1 AD54ABS 34689496 11.07 SGD
In stock
2.9 1.4+/-0.2 7.6 13 - 9.6+/-0.5 - 217-1414 - Shearing (N) / 1460 Tensile (N) /2200 1.6-3.2 4.9 4.8(-0.11 - +0.07) 1Pack(100PC) 1 AD62ABS 34689505 17.20 SGD
In stock
2.9 1.4+/-0.2 10.8 16.2 - 9.6+/-0.5 - 217-1431 - Shear (N) /1460 Tensile (N) /2200 3.2-6.4 4.9 4.8(-0.11 - +0.07) 1Pack(100PC) 1 AD64ABS 34689514 17.20 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Junction of the aluminum plate
5
From Japan
On 2017-03-13 19:29:31
Buy things for other sizes in the past, was used. You can use routinely.
This review is about item#34689444.
Assembly of the bikes of the silencer
5
From Japan
On 2015-11-25 18:29:52
It is close to the home center flange and both of the shaft without aluminum, and very helpful.
This review is about item#34689471.
Riveting
5
From Japan
On 2012-09-29 12:19:44
Because of the electrolytic corrosion around the dew with easy location, this is the peace of mind of the shaft and the shade is the same material. However, since I did not have uniform size you want, we want to increase the variation of size.
This review is about item#34689496.

Related Products