Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Kalei nut (iron / trivalent chromate)

5.00 (4)
Hardness
(Use of base metal) Hv300 below
Material
Steel
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimension h (mm) Dimensions B (mm) Dimension S (mm) Dimension H (mm) 2014 TRUSCO Published Page TRUSCO Part Number Minimum Plate Thickness (mm) Workpiece Hole Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimension h (mm) Dimensions B (mm) Dimension S (mm) Dimension H (mm) 2014 TRUSCO Published Page TRUSCO Part Number Minimum Plate Thickness (mm) Workpiece Hole Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M5x0.8 0.9 8 6.5 4 1-2138 295-2491 1 6.5(0 - +0.1) 1Pack(100PC) 1 S5-09 34689873 33.99 SGD
In stock
M3x0.5 0.9 5.5 4.5 3 - 294-4316 1 4.5(0 - +0.08) 1Pack(100PC) 1 S3-09 34689837 20.99 SGD
In stock
M3x0.5 1.5 5.5 4.5 3.6 - 294-4324 1.6 4.5(0 - +0.08) 1Pack(100PC) 1 S3-15 34689846 20.99 SGD
In stock
M4x0.7 0.9 7 5.5 3.2 - 294-4341 1 5.5(0 - +0.08) 1Pack(100PC) 1 S4-09 34689855 20.99 SGD
In stock
M4x0.7 1.5 7 5.5 3.8 - 294-4359 1.6 5.5(0 - +0.08) 1Pack(100PC) 1 S4-15 34689864 24.99 SGD
In stock
M5x0.8 1.5 8 6.5 4.6 - 295-2505 1.6 6.5(0 - +0.1) 1Pack(100PC) 1 S5-15 34689882 34.99 SGD
In stock
M6x1.0 0.9 10 8 5 - 295-2513 1 8.0(0 - +0.1) 1Pack(100PC) 1 S6-09 34689891 38.99 SGD
In stock
M6x1.0 1.5 10 8 5.6 - 293-8936 1.6 8.0(0 - +0.1) 1Pack(100PC) 1 S6-15 34689907 42.99 SGD
In stock
M8x1.25 1.9 13 10 6.5 - 295-2521 2 10.0(0 - 0.12) 1Pack(100PC) 1 S8-19 34689916 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Chassis processing of vacuum tube type amplifier
5
From Japan
On 2017-04-09 20:57:43
Used for parts where it is difficult to insert a nut from the back with a vacuum tube type amplifier chassis (aluminum). It can be firmly fixed.
This review is about item#34689837.
For reinforcement of M3 screw hole of aluminum chassis
5
From Japan
On 2014-07-07 14:12:08
The tapped hole of the M3 of the aluminum chassis of about 1 t soon became stupid soon and I was looking for it without noticing that it is a name called a kaley nut. I tried to Takachi's aluminum chassis as soon as I tried it, and it was so bad that I did not get stupid even with an electric screwdriver.
This review is about item#34689837.
The original use method
5
From Japan
On 2013-11-14 15:00:16
We stock as thin plate as we have purchased it for thick plate. The product itself was successfully used. I am glad that I was in time for the delivery date of the customer more than anything else. Thank you.
This review is about item#34689846.
Nut for aluminum plate parts of amplifier case
5
From Japan
On 2013-09-07 08:07:02
A firm nut for attaching sheet metal parts inside the amplifier can be attached, and it is easy to install and remove. 4.5mm drill should be used when pilot hole is opened with drilling machine, but for hand drill it is set to 4.4mm. The aluminum plate was as thin as 1.2 mm, I was worried about press-fit retention strength but firmly without dropping out. Although a press-fitting tool used a rivetered worker, it is enough for a hobby.
This review is about item#34689837.

Related Products