Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Recommended Fastening Plate Thickness (mm) Workpiece Hole Diameter Nominal Designation of Screw Dimensions p (mm) Dimensions D (mm) Dimension H (mm) Dimensions H (phi mm) Dimensions L (mm) Dimension D (phi mm) Pitch Surface Processing Material Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Recommended Fastening Plate Thickness (mm) Workpiece Hole Diameter Nominal Designation of Screw Dimensions p (mm) Dimensions D (mm) Dimension H (mm) Dimensions H (phi mm) Dimensions L (mm) Dimension D (phi mm) Pitch Surface Processing Material Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 11.1 M8 1.5 - - 14.3 18 11 1.25 - - -   1pack(3pc) 1 840RLT 42087001 4.99 SGD
In stock
1.0-2.5 11.1 M8 1.5 11 14.3 - 16.5 - 1.25 - Steel Flat head   1Pack(100PC) 1 SPH825RLT 34690004 81.99 SGD
In stock
0.5-1.5 6.1 M4 0.8 6 9.3 - 10.3 - 0.7 - Steel -   1Pack(100PC) 1 SPH415RLT 34689925 48.99 SGD
In stock
1.5-2.5 6.1 M4 0.8 6 9.3 - 11.3 - 0.7 - Steel -   1Pack(100PC) 1 SPH425RLT 34689934 48.99 SGD
In stock
0.5-1.5 7.1 M5 1 7 10.3 - 11.5 - 0.8 - Steel -   1Pack(100PC) 1 SPH515RLT 34689952 51.99 SGD
In stock
2.5-4.0 9.1 M6 1.5 9 12.3 - 16.5 - 1 - Steel -   1Pack(100PC) 1 SPH640RLT 34689995 74.99 SGD
Shipped after 2018-01-29
2.5-4.0 11.1 M8 1.5 11 14.3 - 18 - 1.25 - Steel -   1Pack(100PC) 1 SPH840RLT 34690013 91.99 SGD
Shipped after 2018-01-25
2.5-3.5 6.1 M4 0.8 6 9.3 - 12.3 - 0.7 - Steel -   1Pack(100PC) 1 SPH435RLT 34689943 50.99 SGD
In stock
1.5-2.5 7.1 M5 1 7 10.3 - 12.5 - 0.8 Zinc plated trivalent chromate Steel Flat head   1Pack(100PC) 1 SPH525RLT 34689961 51.99 SGD
In stock
- 6.1 M4 0.8 - - 9.3 11.3 6 0.7 - - -   1pack(4pc) 1 425RLT 42086922 4.99 SGD
In stock
- 9.1 M6 1.5 - - 12.3 16.5 9 1 - - -   1pack(3pc) 1 640RLT 42086983 4.99 SGD
In stock
- 11.1 M8 1.5 - - 14.3 16.5 11 1.25 - - -   1pack(3pc) 1 825RLT 42086992 4.99 SGD
In stock
- 6.1 M4 0.8 - - 9.3 10.3 6 0.7 - - -   1pack(4pc) 1 415RLT 42086913 4.99 SGD
In stock
- 7.1 M5 1 - - 10.3 12.5 7 0.8 - - -   1pack(4pc) 1 525RLT 42086956 4.99 SGD
In stock
- 7.1 M5 1 - - 10.3 11.5 7 0.8 - - -   1pack(4pc) 1 515RLT 42086947 4.99 SGD
In stock
- 7.1 M5 1 - - 10.3 13.5 7 0.8 - - -   1pack(4pc) 1 535RLT 42086965 4.99 SGD
In stock
- 9.1 M6 1.5 - - 12.3 15 9 1 - - -   1pack(3pc) 1 625RLT 42086974 4.99 SGD
In stock
- - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pack(4pc) 1 SPH435RLT 42086931 5.99 SGD
In stock
2.5-3.5 7.1 M5 1 7 10.3 - 13.5 - 0.8 - Steel Flat head   1Pack(100PC) 1 SPH535RLT 34689977 53.99 SGD
Shipped after 2018-01-30
0.5-2.5 9.1 M6 1.5 9 12.3 - 15 - 1 - Steel Flat head   1Pack(100PC) 1 SPH625RLT 34689986 65.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
As a buried nut in a float of a water bicycle
5
From Japan
On 2017-12-18 17:23:47
It is used as a buried nut for M8 bolt on the float part of a water bicycle. Because it was convenient, I purchased it extra.
This review is about item#42087001.
maintenance
5
From Japan
On 2017-09-28 08:42:51
I used it for the first time, it is very good. I never thought that much work would be easier. Just installation gun is expensive but efficiency gains.
This review is about item#34689986.
As a part of the product
4
From Japan
On 2015-02-04 17:22:51
Although it is steel, the appearance also has a good texture. Collapse is also good.
This review is about item#34689986.

Related Products