Buy more than* S$200* and get FREE SHIPPING

Function Expansion Board for Fx1S/Fx1N

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Communication Method Compatible Electiric Wires Connection Method Effective Digital Output Power Input Specification Number of Input/Output Terminating Resistance Output Specification Maximum Transmission Distance (insulation) Enable Digital Input Transmission Standard LED Display Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Communication Method Compatible Electiric Wires Connection Method Effective Digital Output Power Input Specification Number of Input/Output Terminating Resistance Output Specification Maximum Transmission Distance (insulation) Enable Digital Input Transmission Standard LED Display Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- AWG26(0.1288mm2) to AWG16(1.309mm2) 5 Point Terminal Block 12bit binary Internal power supply from the sequencer - - - - - - - -   1PC 1 FX1N-2AD-BD 34711941 -
Discontinued
[x]
- - - - - 4 points (DC24V) 4 points - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FX1N-4EX-BD 34711932 -
Discontinued
[x]
- - - - - - Two point - 2 points (transistor) - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FX1N-2EYT-BD 34711923 -
Discontinued
[x]
Half-duplex bi-directional - MINI DIN 8Pin (female) - (Powered from the sequencer) DC5V 60mA - - - - 50m (non-isolated) - RS422 compliant - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FX1N-422-BD 34711896 -
Discontinued
[x]
- AWG26(0.1288mm2) to AWG16(1.309mm2) - - Internal power supply from the sequencer - - - - - 12bit binary - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FX1N-1DA-BD 34711914 -
Discontinued
[x]
- - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FX1N-8AV-BD 34711871 -
Discontinued
[x]
Half-duplex bi-directional - D-sub 9pin [pin socket (#4-40UNC inch)] - Powered by a sequencer - - - - 15 m (non-isolated) - RS-232 C COMPLIANT RXD, TXD   1PC 1 FX1N-232-BD 34711887 -
Discontinued
[x]
Half-duplex bi-directional - 5-Pole terminal block - DC5V60mA (powered by a sequencer) - - 330 ohm X 2 110 ohm X COMES WITH ONE, - 50 m (non-isolated) - RS-485 AND RS-422 STANDARDS COMPLIANT -   1PC 1 FX1N-485-BD 34711905 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
instrumentation
5
From Japan
On 2014-06-25 15:42:54
It was satisfactory because it was usable at arrival of schedule.
This review is about item#34711887.

Related Products