Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Box type Container

Compatible Card Cabinet
-
Compressive Load (kN[kgf])
9.41(960)
Inside Dimension (mm)
443x325x163
Outside Dimension (mm)
525x367x168
Capacity (L)
22.8
Outside Dimension (frontage W x depth D x Height H) (mm)
525x367x168
usable inner dimension
433x316x152
Capacity (L)
22.8
Type
Box
Color
Transparency
Weight (kg)
1.14
Shape
Bottom: SB (case) (lattice rib)
Material
PP
TRUSCO Part Number
342-3671
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SK-23-3-TM 37122075 56.99 SGD
In stock
ADD TO CART

Related Products