Buy more than* S$200* and get FREE SHIPPING

Sun box #2S

Compressive Load (kN[kgf])
3.04(310)
Inside Dimension (mm)
167x126x78
Outside Dimension (mm)
194x146x81
Capacity (L)
1.6
usable inner dimension
160x119x70
Type
Box
Color
Blue
Shape
Bottom: SB (rank) (lattice rib)
Material
PP
TRUSCO Part Number
342-3867
Compatible
Card index: both short edges type 13
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 #2S 07189944 8.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products