Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Sun box #3S

Compressive Load (kN[kgf])
4.26(435)
Inside Dimension (mm)
239x141x92
Outside Dimension (mm)
267x164x95
Capacity (L)
2.9
usable inner dimension
232x133x83
Type
Box
Color
Blue
Shape
Bottom: SB (rank) (grid rib)
Material
PP
TRUSCO Part Number
342-4146
Compatible
Card inserting: both short edges type 12.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 #3S 07189953 13.99 SGD
In stock
ADD TO CART

Related Products