Buy more than* S$200* and get FREE SHIPPING

Sun box #5-2

Compressive Load (kN[kgf])
14.70(1500)
Inside Dimension (mm)
350x268x51
Outside Dimension (mm)
389x289x54
Capacity (L)
4.8
usable inner dimension
348x266x46
Type
Box
Color
Green
Shape
Bottom: SB (rank) (grid rib)
Material
PP
TRUSCO Part Number
342-4227
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 #5-2 07189962 25.99 SGD
In stock
ADD TO CART

Related Products