Buy more than* S$200* and get FREE SHIPPING

Sun box #5A

4.67 (3)
Compressive Load (kN[kgf])
10.29(1050)
Inside Dimension (mm)
290x166x97
Outside Dimension (mm)
325x200x100
Capacity (L)
4.5
usable inner dimension
280x158x89
Type
Box
Color
Blue
Shape
Bottom: SB (rank) (grid rib)
Material
PP
TRUSCO Part Number
342-4324
Compatible
Card index: both short edges type 12
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 #5A 07189971 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Storage of odd electric wires from site work
5
From Japan
On 2018-04-18 08:37:17
It is strong, so it can be kept in a stack and it is very good. I have purchased it twice, but I also want to purchase it as needed.
This review is about item#37122197.
Parts placement
5
From Japan
On 2017-01-05 15:31:23
If you can buy a box, if there is stock, the next day, we will be in stock, so I am saved very much.
This review is about item#7189971.
Place the processed product in a sun box and proceed with each processing step
4
From Japan
On 2015-09-10 18:01:39
There is no crack, I am satisfied about strength.
This review is about item#07189971.

Related Products