Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Box Type Container #6

5.00 (1)
Compressive Load (kN[kgf])
15.53(1585)
Inside Dimension (mm)
316x241x75
Outside Dimension (mm)
361x272x81
Capacity (L)
5.5
usable inner dimension
307x232x67
Type
Box
Color
Blue
Shape
Bottom: SB (rank) (grid rib)
Material
PP
Compatible
Card holder: four sides type 13
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 #6 07189987 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tool holder
5
From Japan
On 2013-10-28 17:04:21
It is lightweight and strong. I bought a little heavy tool to put in, but there was no problem.
This review is about item#07189987.

Related Products