Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Box Type Container #6B
[x]close
All Products
>
Logistics, Packing Products
>
Logistics and Storage Supplies
>
Containers
>
Box Containers
>
Box Containers
Box Type Container #6B
SANKO
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
Compressive Load (kN[kgf])
20.3(2070)
Inside Dimension (mm)
317x242x90
Outside Dimension (mm)
361x272x95
Capacity (L)
6.7
usable inner dimension
310x235x83
Type
Box
Color
Light Gray
Shape
Bottom: SB (rank) (lattice rib)
Material
PP
Compatible
Card index: both short edges type 13, type 21
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1PC
1
#6B
07189996
26.99 SGD
In stock
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Box Type Container #6
SANKO
26.99 SGD
(1)
Box Type Container #9B-4
SANKO
25.99 SGD
(1)
Box Type Container #9A-2
SANKO
26.99 SGD
(1)
Sun box #7-2
SANKO
26.99 SGD
Sun box #12-3
SANKO
34.99 SGD
Indicator light (square body) set M2K
OMRON
17.99
-
38.99 SGD
Plastic Box Containers
SANKO
26.99 SGD
Sun box #12-2
SANKO
31.99 SGD
Plastic Box Containers
SANKO
30.99 SGD
(2)
S Type Container
Mitsubishi Kagaku Media
11.99
-
159.99 SGD
(3)
TTC Type Container
TRUSCO
30.99 SGD
Module Container
AS ONE
7.99
-
56.99 SGD
>>
Customers Who Bought This Item Also Bought
(first)
Page
1
/4
<<
Copy Paper
MonotaRO
9.99
-
199.99 SGD
(3640)
>>
Category
All Products
>
Logistics, Packing Products
>
Logistics and Storage Supplies
>
Containers
>
Box Containers
>
Box Containers
Related Products
Sanko
Container tracking
Light box
Box containers
SB-6B
SANKO Box Container
card box
Top