Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Box Type Container #7

4.00 (1)
Compressive Load (kN[kgf])
24.1(2455)
Inside Dimension (mm)
391x239x70
Outside Dimension (mm)
440x278x75
Capacity (L)
6.4
usable inner dimension
384x232x63
Type
Box
Color
Blue
Shape
Bottom: SB (rank) (grid rib)
Material
PP
Compatible
Card holder: four sides type 13
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 #7 07190005 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For processing jig storage
4
From Japan
On 2016-07-22 16:34:15
Because it is low in height, it fitted just fine to put in and out processing jig.
This review is about item#07190005.

Related Products