Buy more than* S$200* and get FREE SHIPPING

Sun box #7-2

Compressive Load (kN[kgf])
21.8(2220)
Inside Dimension (mm)
299x219x116
Outside Dimension (mm)
339x250x122
Capacity (L)
7.4
usable inner dimension
293x213x106
Type
Box
Color
Light Gray
Shape
Bottom: SB (rank) (grid rib)
Material
PP
TRUSCO Part Number
342-4464
Compatible
Card holder: both short side type 32, type 21
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 #7-2 07190014 26.11 SGD
In stock
ADD TO CART

Related Products