Buy more than* S$200* and get FREE SHIPPING

Box Type Container #9B

5.00 (1)
Compressive Load (kN[kgf])
23.9(2440)
Inside Dimension (mm)
315x240x120
Outside Dimension (mm)
361x272x126
Capacity (L)
8.8
usable inner dimension
306x231x112
Type
Box
Color
Blue
Shape
Bottom/SB (rank) (lattice rib)
Material
PP
Compatible
Card index: both short edges type 2, type 4, type 10
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 #9B 07190032 25.39 SGD
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Material storage
5
From Japan
On 2014-12-25 10:59:46
It is convenient because it is strong enough to put iron products. It is convenient because it can be stacked. I want a special lid.
This review is about item#07190032.

Related Products