Buy more than* S$200* and get FREE SHIPPING

Box Type Container #9B-4

4.00 (1)
Compressive Load (kN[kgf])
17.05(1740)
Inside Dimension (mm)
318x243x127
Outside Dimension (mm)
363x270x133
Capacity (L)
9.6
usable inner dimension
315x238x121
Type
Box
Color
Light Gray
Shape
Bottom: SB (rank) (lattice rib)
Material
PP
Compatible
Card index: 2 long edges type 21, 2 short edges type 9.5, type 35-2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 #9B-4 07190057 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Material storage
4
From Japan
On 2014-12-25 11:07:44
I put iron products. It is very strong. It is convenient to have a lid ...
This review is about item#07190057.

Related Products