Buy more than* S$200* and get FREE SHIPPING

Box Type Container #10

5.00 (1)
Compressive Load (kN[kgf])
27.7(2825)
Inside Dimension (mm)
336x194x156
Outside Dimension (mm)
388x220x160
Capacity (L)
9.5
usable inner dimension
327x185x146
Type
Box
Color
Green
Shape
Bottom: SA (whole surface flat)
Material
PP
TGK Product Number
908-56-91-01
Compatible
Card index: One short side type 2, type 4
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 #10 07190066 34.00 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Painting work for the experiment
5
From Japan
On 2016-05-30 18:06:46
Now, because it is in preparation installation work such previous ones exactly the same work on the problem is not particularly.
This review is about item#07190066.

Related Products