Buy more than* S$200* and get FREE SHIPPING

Sun box #12-2

Compressive Load (kN[kgf])
26.7(2720)
Inside Dimension (mm)
399x236x120
Outside Dimension (mm)
445x268x126
Capacity (L)
10.9
usable inner dimension
390x227x111
Type
Box
Color
Light Gray
Shape
Bottom: SB (rank) (grid rib)
Material
PP
TRUSCO Part Number
342-3221
Compatible
Card inserting: both short edges type 2, type 4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 #12-2 07190075 31.99 SGD
In stock
ADD TO CART

Related Products