Buy more than* S$200* and get FREE SHIPPING

Sun box #12-3

Compressive Load (kN[kgf])
24.5(2500)
Inside Dimension (mm)
413x247x115
Outside Dimension (mm)
451x276x120
Capacity (L)
11.5
usable inner dimension
406x240x107
Type
Box
Color
Light Gray
Shape
Bottom: SB (rank) (grid rib)
Material
PP
TRUSCO Part Number
342-3263
Compatible
Card inserting: both short side type 13, type 21
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 #12-3 07190084 34.85 SGD
In stock
ADD TO CART

Related Products