Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Sun box #13

5.00 (1)
Compressive Load (kN[kgf])
10.68(1090)
Inside Dimension (mm)
375x255x139
Outside Dimension (mm)
441x281x145
Capacity (L)
12.9
usable inner dimension
367x247x129
Type
Box
Color
Blue
Shape
Bottom/SB (rank) (grid rib)
Material
PP
TRUSCO Part Number
342-3301
Compatible
Card holder: both short edges type 9.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SK-13-BL 07190093 37.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
business
5
From Japan
On 2014-08-02 14:07:04
no problem
This review is about item#07190093.

Related Products