Buy more than* S$200* and get FREE SHIPPING

Box Type Container #14

Compressive Load (kN[kgf])
20.6(2100)
Inside Dimension (mm)
421x321x108
Outside Dimension (mm)
469x369x114
Capacity (L)
14.3
usable inner dimension
412x313x98
Type
Box
Color
Yellow
Shape
Bottom: SB (rank) (grid rib)
Material
PP
Compatible
CARD HOLDER: FOUR SIDES 12 M, 12S, 13S TYPE
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 #14 07190102 48.19 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products