Buy more than* S$200* and get FREE SHIPPING

Box Type Container #14B

Compressive Load (kN[kgf])
21.1(2150)
Inside Dimension (mm)
421x321x70
Outside Dimension (mm)
469x369x76
Capacity (L)
9.2
usable inner dimension
411x312x58
Type
Box
Color
Blue
Shape
Bottom: SB (rank) (grid rib)
Material
PP
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 #14B 07190111 31.61 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products