Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Box Type Container #17

Compressive Load (kN[kgf])
23.2(2370)
Inside Dimension (mm)
423x304x128
Outside Dimension (mm)
459x332x132
Capacity (L)
16.3
usable inner dimension
414x295x120
Type
Box
Color
Orange
Shape
Bottom: SB (rank) (grid rib)
Material
PP
Compatible
Card index: 2 long sides type 19, 20
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 #17 07190127 43.99 SGD
In stock
ADD TO CART

Related Products