Box Type Container #20
(1)
|
|
Feature
* Products that meet your criteria are shown in
table below.
- Compressive Load (kN[kgf])
- 28.0(2860)
- Inside Dimension (mm)
- 421x321x148
- Outside Dimension (mm)
- 475x369x154
- Capacity (L)
- 19.5
- usable inner dimension
- 412x313x136
- Type
- Box
- Color
- Blue
- Shape
- Bottom/SB (rank) (lattice rib)
- Material
- PP
- Compatible
- Card index: both short edges type 9L
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Movement and transport of products
From Japan
On 2016-09-01 15:32:29
I chose it with firm making and size. It is a size that can be arranged perfectly on two large trolleys.
Customers Who Bought This Item Also Bought
Related Products