NoteBuy more than* S$200* and get FREE SHIPPING

Box type Container

Compressive Load (kN[kgf])
27.7(2830)
Inside Dimension (mm)
462x313x153
Outside Dimension (mm)
514x341x159
Capacity (L)
21.7
usable inner dimension
454x305x145
Type
Box
Color
Blue
Shape
Bottom: SB (case) (lattice rib)
Material
PP
TRUSCO Part Number
342-3646
Compatible
Card feed: four sides 21-inch
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SK232BL 07190145 60.32 SGD
In stock

Related Products