Buy more than* S$200* and get FREE SHIPPING

Box Type Container #24A

5.00 (1)
Compressive Load (kN[kgf])
18.03(1840)
Inside Dimension (mm)
380x260x240
Outside Dimension (mm)
424x292x250
Capacity (L)
23.5
usable inner dimension
374x254x232
Type
Box: Three conjoined groups possible.
Color
Orange
Shape
Bottom: SB (rank) (grid rib)
Material
PP
TGK Product Number
908-56-91-07
Compatible
Card holder 1 short side type 1, type 6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 #24A 07190163 52.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Product arrangement
5
From Japan
On 2016-01-26 16:56:09
Satisfied
This review is about item#07190163.

Related Products