Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Box Type Container #24B

5.00 (1)
Compressive Load (kN[kgf])
19.50(1990)
Inside Dimension (mm)
380x260x160
Outside Dimension (mm)
424x292x168
Capacity (L)
15.5
usable inner dimension
375x255x152
Type
Box
Color
Orange
Shape
Bottom: SB (rank) (grid rib)
Material
PP
TGK Product Number
908-56-91-05
Compatible
Card holder 1 short side type 1, type 6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 #24B 07190172 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a product holder
5
From Japan
On 2014-05-12 17:27:44
Handles are easy to hold.
This review is about item#07190172.

Related Products