Buy more than* S$200* and get FREE SHIPPING

Sun box #28-2

Compressive Load (kN[kgf])
30.4(3100)
Inside Dimension (mm)
421x321x196
Outside Dimension (mm)
475x369x204
Capacity (L)
25.8
usable inner dimension
412x313x183
Type
Box
Color
Blue
Shape
Bottom: SB (rank) (grid rib)
Material
PP
TRUSCO Part Number
342-3824
Compatible
Card holder: both short edges type 9
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 #28-2 07190197 62.96 SGD
In stock
ADD TO CART

Related Products