Buy more than* S$200* and get FREE SHIPPING

Plastic Container Box

2015 Trusco Published Pages
4 1042
Compressive Load (kN[kgf])
27.4(2800)
Inside Dimension (mm)
543x343x200
Outside Dimension (mm)
593x393x206
Capacity (L)
36.5
usable inner dimension
534x334x188
Type
Box
Color
Orange
Shape
Bottom: SB (rated) (lattice rib)
Material
PP
TRUSCO Part Number
342-3981
Compatible
Card feed: both short sides 9 and 25 - 2 type, both long sides 19-inch
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 #36-2A 07190206 84.99 SGD
In stock
ADD TO CART

Related Products